Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Sieves
  • Stainless Steel Sieves
  • Stainless Steel Sieves
  • Stainless Steel Sieves

Stainless Steel Sieves -

Item.#
02945503
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
149.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Use
Common use (for vertical and horizontal lines are alternately crossing, accurate and can be an efficient sieving)
Specification
JIS Z 8801-1:2000
Reference Mesh
14
Mesh Size
1.18mm
Abstract
Plain weave
Frame Dimensions
phi 200 x 45mm
TGK Product Number
635-54-05-28