Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Sieves
  • Stainless Steel Sieves
  • Stainless Steel Sieves
  • Stainless Steel Sieves

Stainless Steel Sieves -

Item.#
02945521
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Use
Common use (for vertical and horizontal lines are alternately crossing, accurate and can be an efficient sieving)
Specification
JIS Z 8801-1:2000
TGK Product Number
635-54-05-30
Frame Dimensions
phi 200 x 45mm
Abstract
Plain weave
Reference Mesh
18
Mesh Size
850micro meter