|
- Item.#
- 02945652
- Mfr.#
- -
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Use
- Common use (for vertical and horizontal lines are alternately crossing, accurate and can be an efficient sieving)
- Specification
- JIS Z 8801-1:2000
- Frame Dimensions
- phi 200 x 45mm
- TGK Product Number
- 635-54-05-45
- Abstract
- Plain weave
- Mesh Size
- 90micro meter
- Reference Mesh
- 166
|
Customers Who Viewed This Item Also Viewed