Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Test Shieve, ST 200phix60D
  • Test Shieve, ST 200phix60D
  • Test Shieve, ST 200phix60D
  • Test Shieve, ST 200phix60D

Test Shieve, ST 200phix60D -

4.00 (1)
Item.#
02946142
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
JIS Z 8801-1:2000
Frame Dimensions
phi200 x 60mm
Abstract
Plain-woven
Mesh Size
75 micrometers
Reference Mesh
200
TGK Product Number
635-54-06-46
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Experiment
4
From Japan
On 2016-02-23 16:04:28
It is a good item
This review is about item#02946027.