Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Book,"Shiken Furui ST 150 phi x 60D"
  • Book,
  • Book,
  • Book,

Book,"Shiken Furui ST 150 phi x 60D" -

Item.#
02946912
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
98.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abstract
Plain weave
Reference Mesh
8.6
Mesh Size
2mm
Specification
JIS Z 8801-1:2000
TGK Product Number
635-54-08-25
Frame Dimensions
phi 150 x 60mm