Buy more than* S$200* and get FREE SHIPPING

  • Book,"Shiken Furui ST 150 phi x 60D"
  • Book,
  • Book,
  • Book,

Book,"Shiken Furui ST 150 phi x 60D" -

Item.#
02946921
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
98.23 SGD
ADD TO CART
Shipped after 2017-07-31
Now we ship to...
...see all
Item Feature
Abstract
Plain weave
Mesh Size
1.7mm
Reference Mesh
10
Specification
JIS Z 8801-1:2000
Frame Dimensions
phi 150 x 60mm
TGK Product Number
635-54-08-26