Buy more than* S$200* and get FREE SHIPPING

  • Book,"Shiken Furui ST 150 phi x 60D"
  • Book,
  • Book,
  • Book,

Book,"Shiken Furui ST 150 phi x 60D" -

4.00 (1)
Item.#
02946973
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
94.35 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
Abstract
Plain weave
Mesh Size
710micro meter
Reference Mesh
22
Specification
JIS Z 8801-1:2000
Frame Dimensions
phi 150 x 60mm
TGK Product Number
635-54-08-31
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
medicine
4
From Japan
On 2017-11-10 15:52:54
I use it to sift the finely-divided medicine. I am using the same, after all new is better
This review is about item#2947025.