Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Medical Paper - Paraffine Paper - Thin

Medical Paper - Paraffine Paper - Thin -

5.00 (1)
Item.#
02949502
Mfr.#
-
Package Qty.
1Bag(500Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Periodical container for measuring powder reagants besides pharmaceutical products
Color
White
Type
Small
TGK Product Number
636-55-91-01
Thickness (microm)
27.9
Material
Wax paper
Dimension (mm)
90 x 90
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To wrap the medicine
5
From Japan
On 2014-07-24 14:53:17
I have been using it until now but the store handling has stopped, so I was looking for it. The price is also saved with reasonable price.
This review is about item#02949527.