Buy more than* S$200* and get FREE SHIPPING

  • Medical Paper - Paraffine Paper - Thin

Medical Paper - Paraffine Paper - Thin -

5.00 (1)
Item.#
02949536
Mfr.#
-
Package Qty.
1Bag(500Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Periodical container for measuring powder reagants besides pharmaceutical products
Color
White
Type
Extra large
TGK Product Number
636-55-91-04
Thickness (microm)
27.9
Material
Wax paper
Dimension (mm)
150x150
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To wrap the medicine
5
From Japan
On 2014-07-24 14:53:17
I have been using it until now but the store handling has stopped, so I was looking for it. The price is also saved with reasonable price.
This review is about item#02949527.