Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Medical Paper - Paraffine Paper - Thick

Medical Paper - Paraffine Paper - Thick -

5.00 (1)
Item.#
02949545
Mfr.#
-
Package Qty.
1Bag(500Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thickness (microm)
30.8
Material
Wax paper
Dimension (mm)
90 x 90
Thickness
Thick
Type
Small
TGK Product Number
636-55-91-11
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2015-02-10 21:31:18
Thickness, I want to be just a good future continue to use size.
This review is about item#02949563.