Buy more than* S$200* and get FREE SHIPPING

  • Nephron Ptfe Tube Tombo No.9003-Ptfe, Mm Size

Nephron Ptfe Tube Tombo No.9003-Ptfe, Mm Size TOMBO No.9003-PTFE

4.50 (4)
Item.#
02949694
Mfr.#
TOMBO No.9003-PTFE
Package Qty.
1Roll
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Temperature (Degree C)
260
Burst Pressure (MPa)
-
Outer Diameter (phi mm)
1.7
Inner Diameter (phi mm)
0.7
Length (m)
10
TGK Product Number
638-17-15-03
Material
PTFE (polytetrafluoroethylene)
Minimum Bending Radius (mm)
-
Thickness (mm)
0.5
Operating Temperature Range (deg C)
-40 to 260
Color
White
Purpose
Waste fluid line highly corrosive. Protective coating of wiring. Alkali washing line in plating factory. Vapor transfer line. Fuel transport aircraft, such as an automobile.transfer line. Urethane foam solution transfer line. Paint transfer line.
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Fishing trick
5
From Japan
On 2017-07-30 12:07:16
This tube is passed through a jujube sinker (middle through hole), and it helps to eliminate the roots of sinkers. If it is 20 to 30 cm on the Harris side of No. 18 or No. 20, it will also protect the line, and if the PTFE tube is moderately inevitable, the coefficient of friction will be extremely small so that it will not split even if rubbing against rough reefs . This product is useful because it can select finely the inside diameter according to the thickness of the line. If I want a greed, I would be happy if you could offer it a little cheaper ...
This review is about item#2949703.
Maintenance of 3D printers
5
From Japan
On 2016-06-05 14:11:14
Friction resistance of the filament of the 3D printer is very low, even if R is tight, it goes to Sulul. PTFE is high, but it is the strongest resin in various aspects.
This review is about item#59713997.
I insert a soft wire tube in this tube and use it for electrical connection.
3
From Japan
On 2015-03-05 18:30:53
Because it is a naflon, there is no choice, but if you put a little force it will bend and it will not return to its original bending scratches will be attached, it will be stiff with slight flexibility to make it slightly flexible and bendable, but?
This review is about item#02949825.
Used in the experiment
5
From Japan
On 2014-11-13 13:08:59
Variation of size is also good, I frequently purchase. Although it is very handy, if there is further demand, it will be saved if you can shorten the number of days to delivery.
This review is about item#02949685.