Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Nephron Ptfe Tube Tombo No.9003-Ptfe, Mm Size

Nephron Ptfe Tube Tombo No.9003-Ptfe, Mm Size TOMBO No.9003-PTFE

4.33 (3)
Item.#
02949764
Mfr.#
TOMBO No.9003-PTFE
Package Qty.
1Roll
Ship pack of
1
63.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Temperature (Degree C)
260
Length (m)
10
TGK Product Number
638-17-15-10
Minimum Bending Radius (mm)
10
Thickness (mm)
1
Operating Temperature Range (deg C)
-40 to 260
Material
PTFE (polytetrafluoroethylene)
Color
White
Burst Pressure (MPa)
(Room temperature) 11.8
Outer Diameter (phi mm)
4
Inner Diameter (phi mm)
2
Purpose
Waste fluid line highly corrosive. Protective coating of wiring.
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Development of 3D printer
5
From Japan
On 2016-06-05 14:11:14
Frictional resistance of the filaments of the 3D printer is very low, go Surusuru be tightly R is. While PTFE is high, it is the strongest of the resin in various aspects.
This review is about item#59713997.
We use to the electrical connection by inserting a soft wire tube in the tube.
3
From Japan
On 2015-03-05 18:30:53
Although there is no hard of the way because Naflon, will be attached bending flaw does not return to the original would be curved fold and put a little force, which is better and also be a little more flexible in bending a little soft, but?
This review is about item#02949825.
It was used in the experiment
5
From Japan
On 2014-11-13 13:08:59
May be variations in size, it has a frequent purchase. It has been very useful, but if you further there is a demand, and we'd appreciate it if you could shorten the number of days until the delivery.
This review is about item#02949685.