Buy more than* S$200* and get FREE SHIPPING

  • Nephron Ptfe Tube Tombo No.9003-Ptfe, Mm Size

Nephron Ptfe Tube Tombo No.9003-Ptfe, Mm Size TOMBO No.9003-PTFE

4.50 (4)
Item.#
02949895
Mfr.#
TOMBO No.9003-PTFE
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
239.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Maximum Temperature (Degree C)
260
Length (m)
10
TGK Product Number
638-17-15-23
Minimum Bending Radius (mm)
85
Thickness (mm)
1
Operating Temperature Range (deg C)
-40 to 260
Material
PTFE (polytetrafluoroethylene)
Color
White
Burst Pressure (MPa)
(Room temperature) 2.6
Outer Diameter (phi mm)
11
Inner Diameter (phi mm)
9
Purpose
Waste fluid line highly corrosive. Protective coating of wiring.
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Piping processing
5
From Japan
On 2013-11-14 14:23:56
It is a good product. In other words, when it is cold in winter, it is often torn, but this is something that other manufacturers will be able to see.
This review is about item#02340947.
Packing shipping items
1
From Japan
On 2013-10-06 18:15:26
I think that it is a good product with no problem in the quality of goods. However, I think that packing, without packing, will not be talked about to ship this item. Since the roll-shaped goods entered into the plastic bag, it was shipped as it was sent as it was sent, so it hit the sharp part on the way of delivery or the goods were torn by each bag. Since it was what to use in a hurry, I used it while avoiding the torn part. Let's roll up piece of corrugated cardboard. It's the basis of mail order.
This review is about item#37063914.
Used as start switch for water pump
1
From Japan
On 2013-07-31 21:39:13
Since the switch was installed in the control box and wiring was completed, it did not start even if the switch was pushed, so I thought it would be nice if I could fix it, I deconstructed it and assembled it and it was useless but because it was useless, When I contact Mr. MONOTARO and asked Omron for a survey, the switch which was broken as a result of this handling failure was returned. I feel anger with how unfaithful the response is. The goods were broken from the beginning ... ... ... I think that you should definitely not buy Omron!
This review is about item#39006667.
This time, it was used when exchanging the muffler for the car.
5
From Japan
On 2012-12-06 11:26:42
· It was nice to use safely. When I put a car, I could use it without deformation etc. (Car: used when lifting the Nissan Serena rear section)
This review is about item#10440491.