Buy more than* S$200* and get FREE SHIPPING

  • Nephron Ptfe Tube Tombo No.9003-Ptfe, Mm Size

Nephron Ptfe Tube Tombo No.9003-Ptfe, Mm Size TOMBO No.9003-PTFE

4.33 (3)
Item.#
02949947
Mfr.#
TOMBO No.9003-PTFE
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
189.90 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Maximum Temperature (Degree C)
260
Burst Pressure (MPa)
(Room temperature) 1.0
Outer Diameter (phi mm)
13
Inner Diameter (phi mm)
12
Length (m)
10
TGK Product Number
638-17-15-28
Material
PTFE (polytetrafluoroethylene)
Minimum Bending Radius (mm)
265
Thickness (mm)
0.5
Operating Temperature Range (deg C)
-40 to 260
Color
White
Purpose
Waste fluid line highly corrosive. Protective coating of wiring.
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Development of 3D printer
5
From Japan
On 2016-06-05 14:11:14
Frictional resistance of the filaments of the 3D printer is very low, go Surusuru be tightly R is. While PTFE is high, it is the strongest of the resin in various aspects.
This review is about item#59713997.
We use to the electrical connection by inserting a soft wire tube in the tube.
3
From Japan
On 2015-03-05 18:30:53
Although there is no hard of the way because Naflon, will be attached bending flaw does not return to the original would be curved fold and put a little force, which is better and also be a little more flexible in bending a little soft, but?
This review is about item#02949825.
It was used in the experiment
5
From Japan
On 2014-11-13 13:08:59
May be variations in size, it has a frequent purchase. It has been very useful, but if you further there is a demand, and we'd appreciate it if you could shorten the number of days until the delivery.
This review is about item#02949685.