Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Scientific Research, Development Products
>
Research Related Supplies, Laboratory Necessities
>
Board, Seat, Parts, Bag
>
Plate, Sheet and Wire
>
Pipes, Round Bars
Teflon Round Bar -
by
NICHIAS
Item.#
02950525
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
Sales Price:
14.99 SGD
Qty.
Shipped after 2018-04-27
Now we ship to...
...
see all
See all 22 items in this Product
Item Feature
Length (m)
1
Diameter (phi mm)
3
Specification
Diameter below 30phimm; length of 1pc : 1m
Material
PTFE
TGK Product Number
638-17-92-04
See all 22 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
PTFE Round Rod
FLON CHEMICAL
3.99
-
199.99 SGD
(7)
Silicon gas permeable membrane
SSP
34.99
-
169.99 SGD
Teflon coupling
Tokyo Glass Kikai (TGK)
38.99
-
91.99 SGD
Quartz Plate, Square
Tokyo Glass Kikai (TGK)
62.99
-
5,859.99 SGD
PTFE round bar
No Brand
25.99
-
3,869.99 SGD
(1)
POM-NH, Homopolymer, Round Bar
Quadrant Polypenco Japan
4.99
-
389.99 SGD
(6)
High Crystalline Engineering Plastic, POLYPENCO ACETAL
Quadrant Polypenco Japan
0.99
-
1,959.99 SGD
(43)
Centerless Ground Rod
Quadrant Polypenco Japan
1.99
-
43.99 SGD
(6)
Silicon plate
Tokyo Glass Kikai (TGK)
17.99
-
209.99 SGD
Resin Round Bar
Quadrant Polypenco Japan
1.99
-
139.99 SGD
(4)
White ABS Round Bar
Hikari Mold
1.99
-
2.99 SGD
(2)
Silicone Sponge String Round
Tokyo Glass Kikai (TGK)
3.99
-
49.99 SGD
Yodoflon PTFE Tube
Yodogawa Hu-Tech
9.99
-
179.99 SGD
PPS round bar
Quadrant Polypenco Japan
129.99 SGD
PTFE Stirring Rod
AS ONE
6.99
-
12.99 SGD
PET100 (natural grade) round bar
Quadrant Polypenco Japan
7.99
-
199.99 SGD
(2)
>>
Top