Buy more than* S$200* and get FREE SHIPPING

  • Teflon Round Bar

Teflon Round Bar -

Item.#
02950552
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Length (m)
1
Diameter (phi mm)
6
Specification
Diameter below 30phimm; length of 1pc : 1m
Material
PTFE
TGK Product Number
638-17-92-07