Buy more than* S$200* and get FREE SHIPPING

  • Teflon Round Bar

Teflon Round Bar -

Item.#
02950595
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
35.16 SGD
ADD TO CART
Shipped after 2017-08-31
Now we ship to...
...see all
Item Feature
Length (m)
1
Diameter (phi mm)
10
Purpose
Connector, terminal, other electric device parts, experiment tool cock, and check valve ball etc.
Material
PTFE
TGK Product Number
638-17-92-12
Specification
Diameter below 30phimm; length of 1pc : 1m