Buy more than* S$200* and get FREE SHIPPING

  • Teflon Round Bar

Teflon Round Bar -

Item.#
02950604
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
42.11 SGD
ADD TO CART
Shipped after 2017-11-30
Now we ship to...
...see all
Item Feature
Length (m)
1
TGK Product Number
638-17-92-13
Specification
Diameter below 30phimm; length of 1pc : 1m
Material
PTFE
Diameter (phi mm)
11