Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • Teflon Round Bar

Teflon Round Bar -

Item.#
02950613
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-06-05
Now we ship to...
...see all
Item Feature
Length (m)
1
Diameter (phi mm)
12
Purpose
Connector, terminal, other electric device parts, experiment tool cock, and check valve ball etc.
Material
PTFE
TGK Product Number
638-17-92-14
Specification
Diameter below 30phimm; length of 1pc : 1m