Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Teflon Round Bar

Teflon Round Bar -

Item.#
02950622
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Length (m)
1
Diameter (phi mm)
13
Purpose
Connector, terminal, other electric device parts, experiment tool cock, and check valve ball etc.
Material
PTFE
TGK Product Number
638-17-92-15
Specification
Diameter below 30phimm; length of 1pc : 1m