|
- Item.#
- 02950674
- Mfr.#
- -
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Length (m)
- 1
- Diameter (phi mm)
- 18
- Purpose
- Connector, terminal, other electric device parts, experiment tool cock, and check valve ball etc.
- Material
- PTFE
- TGK Product Number
- 638-17-92-20
- Specification
- Diameter below 30phimm; length of 1pc : 1m
|
Customers Who Viewed This Item Also Viewed