Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Teflon Sheet

Teflon Sheet TOMBO No.9000

4.17 (6)
Item.#
02950744
Mfr.#
TOMBO No.9000
Package Qty.
1Sheet
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
250
AS ONE Part Number
7-360-01
Thickness (mm)
2
Material
PTFE
Size (mm)
300 x 300
TGK Product Number
638-17-93-03
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
As a gasket of the engine cam cover
5
From Japan
On 2017-10-13 18:14:56
Can be processed with a cutter knife or scissors, the oil leakage of the tappet cover which stopped with a dedicated gasket stopped suddenly. I think that the place of use is limited, but I think that it is worth a try. I am very satisfied. I hope the price goes down a little more.
This review is about item#2950726.
Machine maintenance
5
From Japan
On 2017-10-10 18:59:51
Hope thickness is complete, definitely select the desired item, use as desired and satisfied
This review is about item#2950726.
I use it to make a radio antenna
5
From Japan
On 2015-07-19 16:07:06
Insulation is perfect. Easy to use
This review is about item#02950744.
Processing of presser foot of sewing machine
2
From Japan
On 2015-03-18 08:30:38
I would like to paste it on the presser foot of the sewing machine with instantaneous adhesive, but because it was a product without double-side processing, the adhesive strength is inferior. I am looking for a thing that is easy to handle with adhesive on one side.
This review is about item#02950726.
Trial production
5
From Japan
On 2014-12-29 14:05:58
It was as imagined.
This review is about item#02950735.
Winding on a pipe
3
From Japan
On 2014-04-17 18:27:32
Although it is good as a product, from the viewpoint of our purpose of use, if there is a thinness of 0.5 mm or less (ideally a thinness like a film), the range of use widely expands. I think it will be quite a lot. I would be happy if you could consider it, if there is something like this in another item, please introduce.
This review is about item#02950832.