Buy more than* S$200* and get FREE SHIPPING

  • Teflon Sheet

Teflon Sheet TOMBO No.9000

3.75 (4)
Item.#
02950902
Mfr.#
TOMBO No.9000
Package Qty.
1Sheet
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
599.90 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
250
Thickness (mm)
7
Production Method
Embossing
Size (mm)
500x500
Characteristics
Material
PTFE
TGK Product Number
638-17-93-38
Melting Point (degree c)
327
Purpose
Sheet Rubber, Gasket, Electricity Insulating Mass, Mechanical Parts
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
We are using the wireless antenna making
5
From Japan
On 2015-07-19 16:07:06
Insulation is perfect. Easy to use
This review is about item#02950744.
Presser foot processing of the sewing machine
2
From Japan
On 2015-03-18 08:30:38
I want to paste it into the presser foot of the sewing machine in the instant adhesive, but the adhesive force resulting in inferior because it was those without double-sided processing. One side is looking for things that are easily processed corresponding to the adhesive.
This review is about item#02950726.
Trial production
5
From Japan
On 2014-12-29 14:05:58
It was guessed.
This review is about item#02950735.
Wound to the pipe
3
From Japan
On 2014-04-17 18:27:32
How can good as a product, from the Company's intended use, and the following thin 0.5mm (ideally thin, such as a film) there are things, the use range is spread significantly. I think to be a considerable lot. We are greatly appreciated your consideration, also if you have something like this in a different product, please introduce.
This review is about item#02950832.