Buy more than* S$200* and get FREE SHIPPING

  • Cabinet Box, "Nine Box"

Cabinet Box, "Nine Box" #200

4.80 (5)
Item.#
02951891
Mfr.#
#200
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Drawers
2-Column 1-stage
TGK Product Number
644-57-07-05
AS ONE Part Number
3-255-01
Outside Dimension (mm)
344 x 240 x 155 mm (not including handle part)
Material
Shock-proof PS (polystyrene)
Accessories
Divider plate x1 set
Drawer Dimensions (mm)
152 X 220 X 136 H
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Organize accessories and parts (slightly larger than screws and nails)
5
From Japan
On 2017-08-04 11:00:14
Once in the past, I bought a similar case (2 rows and 3 rows), I bought a few years later and I wanted to use it in various shops in the city, but since I saw the same thing, I gave up halfway. I found out similar products by chance on this net, and I am satisfied (although it is not the same, stacking is impossible), although the price is higher than I expected (about 3,000 yen is glad).
This review is about item#2951864.
Organization around the desk
5
From Japan
On 2016-11-02 18:11:19
You can store things with long objects and thickness. Short objects can also be separated by partition boards. By placing the bookcase on top, you can make effective use of the place. Since the withdrawal is transparent, it is convenient to know immediately where and where it has gone.
This review is about item#2951855.
Used for parts arrangement
4
From Japan
On 2016-10-11 14:37:20
I bought four last time and added 2 pieces as parts increased. It is easy to use well in terms of size. I can insert a nameplate at the handle, but it is a little unusual. It is inconvenient not to be able to put out once it put it in.
This review is about item#2951864.
Storage of lathe chips, end mills, etc.
5
From Japan
On 2016-09-19 18:06:47
I have been using it for more than 20 years and have bought a long time ago. Because I am strong, I think that storage boxes with contents can not hope for anything more than this. I feel conscience as a maker that I can separately purchase the drawer itself, not to mention drawer dividers.
This review is about item#2951873.
Sort storage of small parts
5
From Japan
On 2013-06-21 16:21:08
As part of 5S, I store small parts and display the part name, but it is very useful. However, it is saved if it is a little cheaper.
This review is about item#02951855.