Buy more than* S$200* and get FREE SHIPPING

  • Glass Funnel

Glass Funnel 652-09-11-24

3.40 (5)
Item.#
02952932
Mfr.#
652-09-11-24
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
TGK Product Number
652-09-11-24
Foot Diameter (mm) x Foot Length (mm)
25x195
Specification
Heavy
Caliber (phi mm)
240
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 2
1 star 0
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Subdivision
5
From Japan
On 2016-02-13 07:47:07
Small size was saved because it does not sell easily. It had been damaged on arrival but I am satisfied I will correspond to very quickly and politely returned or exchanged.
This review is about item#02913723.
Delicate bottled work
3
From Japan
On 2015-07-03 14:46:04
When inserted into a circular shape of the mouth of the container (such as a bottle), smooth to pour be if there is a kind of groove that air escapes. Or unreasonable in this price. leg? Part of good to a little more short.
This review is about item#02860672.
Transfer the salt in a test tube
5
From Japan
On 2015-03-21 14:31:06
Me if I think that was very good to buy this. Easy-to-use is safe and always clean. I think that quality was also good
This review is about item#02860645.
Chemical experiment for college students
2
From Japan
On 2014-11-28 11:27:25
I bought the funnel of diameter 45 mm. We are very happy with the price basis, but the caliber that the outer diameter rather than the inner diameter is I think that it is a problem. Glass is sometimes a little chunky, it will protrude about 4 mm and use a circular filter paper of 9 cm. Typically, the diameter of the funnel Yes specified in inner diameter, considering the premise that use the circular filter paper would be it of course (this to the glass for the analysis of .JIS were all inside diameter those of other skilled in the art that had been purchased by me instrument JIS R3503 has also become so). Packing is of a conscientious polite but, this will hesitate in the future of the purchase.
This review is about item#02860645.
Formulation, etc. of the reagent
2
From Japan
On 2009-10-28 13:38:54
Although not in the there is offense problem in normal use, the bubbles and warpage is seen in the foot part, also is rough is cut of the foot tip.
This review is about item#02860663.