|
Fluorine Narrow Mouth Reagent Bottle 2097-0008
- Item.#
- 02953352
- Mfr.#
- 2097-0008
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Body Size (phi mm)
- 61
- Cap Type
- 24
- Height (mm)
- 133
- TGK Product Number
- 656-21-11-01
- AS ONE Part Number
- 4-5647-11
- Materials (cap)
- FLPP (fluorine processing polypropylene)
- Scale
- None
- Capacity (mL)
- 250
- Specification
- No inside plug
- Material (Body)
- FLPE (fluorine processing high-density polyethylene)
|
Customers Who Viewed This Item Also Viewed