Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fluorine Narrow Mouth Reagent Bottle

Fluorine Narrow Mouth Reagent Bottle 2097-0016

Item.#
02953361
Mfr.#
2097-0016
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Capacity (mL)
500
Specification
No inside plug
Body Size (phi mm)
73
Cap Type
28
Height (mm)
177
TGK Product Number
656-21-11-02
AS ONE Part Number
4-5647-12
Materials (cap)
FLPP (fluorine processing polypropylene)
Scale
None
Material (Body)
FLPE (fluorine processing high-density polyethylene)