Buy more than* S$200* and get FREE SHIPPING

  • Fluorine Narrow Mouth Reagent Bottle

Fluorine Narrow Mouth Reagent Bottle 2097-0032

Item.#
02953377
Mfr.#
2097-0032
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Specification
No inside plug
Body Size (phi mm)
91
Cap Type
38 to 430
Height (mm)
216
TGK Product Number
656-21-11-03
AS ONE Part Number
4-5647-13
Materials (cap)
FLPP (fluorine processing polypropylene)
Scale
None
Capacity (mL)
1000
Material (Body)
FLPE (fluorine processing high-density polyethylene)