Buy more than* S$200* and get FREE SHIPPING

  • Fluorine Narrow Mouth Reagent Bottle

Fluorine Narrow Mouth Reagent Bottle 2097-0005

Item.#
02953386
Mfr.#
2097-0005
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
58.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Body Size (phi mm)
120
Cap Type
38 to 430
Height (mm)
250
TGK Product Number
656-21-11-04
Material (Body)
FLPE (fluorine processing high-density polyethylene)
Materials (cap)
FLPP (fluorine processing polypropylene)
Scale
None
Capacity (mL)
2000
AS ONE Part Number
4-5647-04
Material
Body / fluorine processing FLPE, cap / fluorine processing FLPP