Buy more than* S$200* and get FREE SHIPPING

  • Fluorine Narrow Mouth Reagent Bottle

Fluorine Narrow Mouth Reagent Bottle 2097-0010

Item.#
02953395
Mfr.#
2097-0010
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
85.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Scale
None
Capacity (mL)
4000
Specification
No inside plug
Body Size (phi mm)
153
Cap Type
38 to 430
Height (mm)
334
TGK Product Number
656-21-11-05
AS ONE Part Number
4-5647-05
Materials (cap)
FLPP (fluorine processing polypropylene)
Material (Body)
FLPE (fluorine processing high-density polyethylene)