Buy more than* S$200* and get FREE SHIPPING

  • Fluorine Narrow Mouth Reagent Bottle

Fluorine Narrow Mouth Reagent Bottle 2097-0020

Item.#
02953404
Mfr.#
2097-0020
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
219.90 SGD
ADD TO CART
Shipped after 2017-11-28
Now we ship to...
...see all
Item Feature
Materials (cap)
FLPP (fluorine processing polypropylene)
Scale
Yes
Capacity (mL)
10000
Specification
No inside plug
Material (Body)
FLPE (fluorine processing high-density polyethylene)
Cap Type
83B
Height (mm)
389
TGK Product Number
656-21-11-06
Body Size (phi mm)
250