Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Fluorine Narrow Mouth Reagent Bottle

Fluorine Narrow Mouth Reagent Bottle 2097-0050

Item.#
02953413
Mfr.#
2097-0050
Package Qty.
1PC
Ship pack of
1
279.90 SGD
ADD TO CART
Shipped after 2017-04-28
Now we ship to...
...see all
Item Feature
Height (mm)
528
TGK Product Number
656-21-11-07
Body Size (phi mm)
286
Cap Type
83B
Material (Body)
FLPE (fluorine processing high-density polyethylene)
Capacity (mL)
20000
Specification
No inside plug
Materials (cap)
FLPP (fluorine processing polypropylene)
Scale
Yes