Buy more than* S$200* and get FREE SHIPPING

  • Bottle PP

Bottle PP 656-21-26-11

Item.#
02953727
Mfr.#
656-21-26-11
Package Qty.
1PC
Ship pack of
1
50.43 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Caution
Make sure to loosen cap before autoclave.
Materials (cap)
PP
Material (Body)
PPCO
Capacity (L)
0.25
Material (gasket)
TPE
Operating Temperature Range (deg C)
-40 to +121
Cap Type
53B
TGK Product Number
656-21-26-11