Buy more than* S$200* and get FREE SHIPPING

  • Bottle PP

Bottle PP 656-21-26-12

Item.#
02953736
Mfr.#
656-21-26-12
Package Qty.
1PC
Ship pack of
1
77.51 SGD
ADD TO CART
Shipped after 2017-10-02
Now we ship to...
...see all
Item Feature
Caution
Make sure to loosen cap before autoclave.
Materials (cap)
PP
Material (Body)
PPCO
Capacity (L)
1
Material (gasket)
TPE
Operating Temperature Range (deg C)
-40 to +121
Cap Type
53B
TGK Product Number
656-21-26-12