Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bottle PP

Bottle PP 656-21-26-13

Item.#
02953745
Mfr.#
656-21-26-13
Package Qty.
1PC
Ship pack of
1
92.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Caution
Make sure to loosen cap before autoclave.
Materials (cap)
PP
Material (Body)
PPCO
Capacity (L)
2
Material (gasket)
TPE
Operating Temperature Range (deg C)
-40 to +121
Cap Type
53B
TGK Product Number
656-21-26-13