Buy more than* S$200* and get FREE SHIPPING

  • Bottle PP

Bottle PP 656-21-26-14

Item.#
02953754
Mfr.#
656-21-26-14
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
149.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Caution
Make sure to loosen cap before autoclave.
Materials (cap)
PP
Material (Body)
PPCO
Capacity (L)
4
Material (gasket)
TPE
Operating Temperature Range (deg C)
-40 to +121
Cap Type
83B
TGK Product Number
656-21-26-14