Buy more than* S$200* and get FREE SHIPPING

  • Bottle PP

Bottle PP 656-21-26-15

Item.#
02953763
Mfr.#
656-21-26-15
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Caution
Make sure to loosen cap before autoclave.
Materials (cap)
PP
Material (Body)
PPCO
Capacity (L)
5
Material (gasket)
TPE
Operating Temperature Range (deg C)
-40 to +121
Cap Type
83B
TGK Product Number
656-21-26-15