Buy more than* S$200* and get FREE SHIPPING

  • Bottle PP

Bottle PP 656-21-26-16

Item.#
02953772
Mfr.#
656-21-26-16
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
429.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Caution
Make sure to loosen cap before autoclave.
Materials (cap)
PP
Material (Body)
PPCO
Capacity (L)
10
Material (gasket)
TPE
Operating Temperature Range (deg C)
-40 to +121
Cap Type
83B
TGK Product Number
656-21-26-16