Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wide-Mouth Bottle Ip2 Type

Wide-Mouth Bottle Ip2 Type 2199-0004

5.00 (1)
Item.#
02954052
Mfr.#
2199-0004
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
IP2 type
Body Size (phi mm)
50
Capacity (mL)
125
Material
Body / HDPE (high density polyethylene) cap / PP (polypropylene resin)
Specification
IP2 mark, material, capacity, and registration number have been stamped on the bottom.
Height (mm)
99
TGK Product Number
656-22-02-02
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
At test time
5
From Japan
On 2016-10-31 10:31:34
It is very easy to use. It is light so it is easy to handle.
This review is about item#2954086.