Buy more than* S$200* and get FREE SHIPPING

  • Wide-Mouth Bottle Ip2 Type

Wide-Mouth Bottle Ip2 Type 2199-0008

5.00 (1)
Item.#
02954061
Mfr.#
2199-0008
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Type
IP2 type
Scale
None
Height (mm)
131
TGK Product Number
656-22-02-03
Specification
IP2 mark, material, capacity, and registration number have been stamped on the bottom.
Body Size (phi mm)
61
Capacity (mL)
250
Material
Body / HDPE (high density polyethylene) cap / PP (polypropylene resin)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
At test time
5
From Japan
On 2016-10-31 10:31:34
It is very easy to use. It is light so it is easy to handle.
This review is about item#2954086.