Buy more than* S$200* and get FREE SHIPPING

  • Wide-Mouth Bottle Ip2 Type

Wide-Mouth Bottle Ip2 Type 2199-0016

5.00 (1)
Item.#
02954077
Mfr.#
2199-0016
Package Qty.
1PC
Ship pack of
1
11.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
IP2 type
Body Size (phi mm)
73
Capacity (mL)
500
Scale
None
Specification
IP2 mark, material, capacity, and registration number have been stamped on the bottom.
Height (mm)
168
TGK Product Number
656-22-02-04
Material
Body / HDPE (high density polyethylene) cap / PP (polypropylene resin)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The time of testing
5
From Japan
On 2016-10-31 10:31:34
It is very easy to use. Light because it is easy to handle.
This review is about item#2954086.