Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sealing tape

Sealing tape 678-17-98-01

4.67 (6)
Item.#
02956737
Mfr.#
678-17-98-01
Package Qty.
1Roll
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Thickness (mm)
0.1
Heat-Resistant Temperature (deg C)
0 - 150
TGK Product Number
678-17-98-01
Tape Width (mm)
13
Tape Length (m)
5
Purpose
Fluid screw joint bolt, nut bolt seal, small valve system packing
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Piping
3
From Japan
On 2018-02-24 18:32:12
I used it for piping of air fittings. I could use it normally.
This review is about item#2956737.
Gas pipe connection
5
From Japan
On 2017-09-12 15:12:18
Although the price is cheap, there is no particular problem in use. I can recommend it.
This review is about item#2956737.
Plumbing work
5
From Japan
On 2015-08-18 07:26:20
Although it has a slightly hard impression, it can be used without problems without concern for cheap price. It tends to be easy to wind up without scraping out, expanding out, etc. that tend to be on inexpensive goods, and it sticks to the screw thread. Is Nizias a fire-resistant coating company of "rolled bay"? So at first it seems to be a relationship like water and oil and is surprisingly useful. I will continue to purchase it in the future.
This review is about item#37054394.
Plumbing work
5
From Japan
On 2014-10-20 17:40:14
It was able to be used without problems.
This review is about item#37054394.
Factory work
5
From Japan
On 2014-05-23 13:14:50
Product is used every time without any problem. I think that quality tolerance is also very normal.
This review is about item#02956737.
Air leakage from air chuck
5
From Japan
On 2014-04-03 12:34:31
I used it for the screw connection part of the air chuck. Because it was not necessary in large quantities, this product was user-friendly. Moreover, the quality was also no problem at all, air leak stopped.
This review is about item#02956737.