Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fluororesin Film, NITOFLON No.900UL
  • Fluororesin Film, NITOFLON No.900UL
  • Fluororesin Film, NITOFLON No.900UL

Fluororesin Film, NITOFLON No.900UL No.900UL

2.50 (2)
Item.#
02957367
Mfr.#
No.900UL
Package Qty.
1Roll
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Length (m)
10
Tape Width (mm)
300
Operating Temperature Range (deg C)
-100 to 260
Insulation Breakdown Voltage (kV)
6
Base Material
PTFE
Extensibility (%)
300
TGK Product Number
680-17-98-33
Tape Thickness (mm)
0.05
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Paste on the sliding surface of the item
4
From Japan
On 2016-08-31 16:54:28
It was weak with double-sided tape but it was able to paste. It is saved because it is hard to get at home center etc.
This review is about item#02957367.
Release film during thermocompression bonding
1
From Japan
On 2016-07-19 10:48:04
The operating temperature range was up to 260 degrees, but a slight shrinkage occurred and it was unusable.
This review is about item#02957367.