Buy more than* S$200* and get FREE SHIPPING

  • Fluororesin Film, NITOFLON No.900UL
  • Fluororesin Film, NITOFLON No.900UL
  • Fluororesin Film, NITOFLON No.900UL

Fluororesin Film, NITOFLON No.900UL No.900UL

2.50 (2)
Item.#
02957376
Mfr.#
No.900UL
Package Qty.
1Roll
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Length (m)
10
Tape Width (mm)
300
Tape Thickness (mm)
0.1
Operating Temperature Range (deg C)
-100 to 260
Base Material
PTFE
Insulation Breakdown Voltage (kV)
8.3
Extensibility (%)
310
TGK Product Number
680-17-98-34
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Paste on the sliding surface of the item
4
From Japan
On 2016-08-31 16:54:28
It was weak with double-sided tape but it was able to paste. It is saved because it is hard to get at home center etc.
This review is about item#02957367.
Release film during thermocompression bonding
1
From Japan
On 2016-07-19 10:48:04
The operating temperature range was up to 260 degrees, but a slight shrinkage occurred and it was unusable.
This review is about item#02957367.