Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fluororesin Film, NITOFLON No.970-2UL
  • Fluororesin Film, NITOFLON No.970-2UL
  • Fluororesin Film, NITOFLON No.970-2UL

Fluororesin Film, NITOFLON No.970-2UL No.970-2UL

5.00 (1)
Item.#
02957437
Mfr.#
No.970-2UL
Package Qty.
1Roll
Ship pack of
1
379.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Base Material
PTFE impregnated glass cloth
Base Material Thickness (mm)
0.1
Tape Length (m)
10
TGK Product Number
680-17-98-41
Operating Temperature Range (deg C)
-100 to 260
Tape Thickness (mm)
0.12
Tape Width (mm)
300
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a top seal of the food packaging container, as a buffer material between the heater block and the top seal
5
From Japan
On 2013-08-06 16:59:39
In the last time I bought things thinner than this product and it was intensely consumed by heat, but this time it was quite nice that the wear rate became about one third because there was also thermal durability. Thanks to the thickness, the state of the seal is also good, I want to continue to purchase this time. It was better than cheap to buy from a local dealer.
This review is about item#48875224.