Buy more than* S$200* and get FREE SHIPPING

  • Stopper

Stopper 8

5.00 (1)
Item.#
02958602
Mfr.#
8
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-95 to +270
Height (mm)
29
Upper Diameter (phi mm)
28
Material
Silicon mainly fluorine \ resin-bound
TGK Product Number
681-17-22-08
Lower Diameter (phi mm)
23
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Student experiment
5
From Japan
On 2015-09-04 16:21:13
It has high heat resistance temperature and does not deteriorate with aging unlike natural rubber, so it is very good when used for a long time.
This review is about item#02958557.