Buy more than* S$200* and get FREE SHIPPING

  • Stopper

Stopper 19

5.00 (1)
Item.#
02958715
Mfr.#
19
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
48.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-95 to +270
Lower Diameter (phi mm)
48
TGK Product Number
681-17-22-19
Material
Silicon mainly fluorine \ resin-bound
Height (mm)
43
Upper Diameter (phi mm)
55
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Student experiment
5
From Japan
On 2015-09-04 16:21:13
It has high heat resistance temperature and does not deteriorate with aging unlike natural rubber, so it is very good when used for a long time.
This review is about item#02958557.