Buy more than* S$200* and get FREE SHIPPING

  • TLC Syringe

TLC Syringe 701SNR

Item.#
02961892
Mfr.#
701SNR
Package Qty.
1PC
Ship pack of
1
78.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
We do not have the injection needle at MonotaRO. This product is not for medical use. Cannot be used for purposes other than research or experiment. While purchasing, we may confirm the purpose and purchase applications. You may be asked not to purc
Minimum Scale (micro L)
0.1
Capacity (mL)
0.01
Material
(Syringe) glass, (metal fittings) SUS
Needle Gauge
22S
Purpose
HPLC(Rheodyne, bulb)
Capacity (uL)
10
Model
701SNR
TGK Product Number
691-14-87-61