Buy more than* S$200* and get FREE SHIPPING

  • TLC Syringe

TLC Syringe 702SNR

Item.#
02961901
Mfr.#
702SNR
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
88.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Caution
We do not have the injection needle at MonotaRO. This product is not for medical use. Cannot be used for purposes other than research or experiment. While purchasing, we may confirm the purpose and purchase applications. You may be asked not to purc
Capacity (uL)
25
Model
702SNR
TGK Product Number
691-14-87-62
Minimum Scale (micro L)
0.25
Purpose
HPLC(Rheodyne, bulb)
Capacity (mL)
0.025
Material
(Syringe) glass, (bracket) SUS
Needle Gauge
22S