Buy more than* S$200* and get FREE SHIPPING

  • TLC Syringe

TLC Syringe 705SNR

Item.#
02961917
Mfr.#
705SNR
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
95.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Caution
We do not have the injection needle at MonotaRO. This product is not for medical use. Cannot be used for purposes other than research or experiment. While purchasing, we may confirm the purpose and purchase applications. You may be asked not to purc
Needle Gauge
22S
Capacity (uL)
50
Model
705SNR
TGK Product Number
691-14-87-63
Purpose
HPLC(Rheodyne, bulb)
Minimum Scale (micro L)
0.5
Capacity (mL)
0.05
Material
(Syringe) glass, (bracket) SUS